Motion
77864023
Zinc Plated, Carbon Steel, Flanged Washer for 5/8" Diam Clamp Spindle; 5/8-11 Thread, 0.66" Hole Diam, 1.44" Overall Diam, 1.03" Between Flanges
MI ITEM #06287891
MFR #77864023
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinc Plated, Carbon Steel, Flanged Washer for 5/8" Diam Clamp Spindle; 5/8-11 Thread, 0.66" Hole Diam, 1.44" Overall Diam, 1.03" Between Flanges
MI ITEM #06287891
MFR #77864023

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
GIB-S-FW7 1.44X.66X1.03 ZP STL
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Type
    Flanged Washer
  • Material
    Carbon Steel
  • Finish Coating
    Zinc Plated
  • Hole Diameter
    0.6600 in
  • Thread Size
    5/8-11
  • Distance Between Flanges
    1.0300 in
  • For Spindle Diameter
    5/8 in
  • Overall Diameter
    1.4400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text