Motion
66759309
3/8-16 & M10 Carbon Steel Hex Head Tip Clamp Spindle Assembly; 75mmmm Thread Length, 3" OAL, Flat Tip Cap, Use with Toggle Clamps
MI ITEM #06287892
MFR #66759309
List Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 & M10 Carbon Steel Hex Head Tip Clamp Spindle Assembly; 75mmmm Thread Length, 3" OAL, Flat Tip Cap, Use with Toggle Clamps
MI ITEM #06287892
MFR #66759309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.50/each for your price

Overview

Mfr description
GIB-S-HS3 M10 3/8-16 HEX SPINDLE

Specifications

  • Nut Height
    1/2 in
  • Overall Length
    3.0000 in
  • Thread Length
    2.9400 in
  • Spindle Material
    Carbon Steel
  • Tip Cap Shape
    Flat Tip
  • Tip Type
    Hex Head
  • Tip Surface Diameter
    0.5600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text