Motion
66759275
1/2-13 & M12 Carbon Steel Hex Head Tip Clamp Spindle Assembly; 112.3mm Thread Length, 4-1/2" OAL, Flat Tip Cap, Use with Toggle Clamps
MI ITEM #06287893
MFR #66759275
List Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 & M12 Carbon Steel Hex Head Tip Clamp Spindle Assembly; 112.3mm Thread Length, 4-1/2" OAL, Flat Tip Cap, Use with Toggle Clamps
MI ITEM #06287893
MFR #66759275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.58/each for your price

Overview

Mfr description
GIB-S-HS4 M12 1/2-13 HEX SPINDLE

Specifications

  • Nut Height
    3/8 in
  • Overall Length
    4.5000 in
  • Thread Length
    4.4200 in
  • Spindle Material
    Carbon Steel
  • Tip Cap Shape
    Flat Tip
  • Tip Type
    Hex Head
  • Tip Surface Diameter
    0.7300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text