Motion
77864098
10-32 Carbon Steel Cap Tip Clamp Spindle Assembly; 1" Thread Length, 1.38" OAL, Use with Toggle Clamps
MI ITEM #06287894
MFR #77864098
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32 Carbon Steel Cap Tip Clamp Spindle Assembly; 1" Thread Length, 1.38" OAL, Use with Toggle Clamps
MI ITEM #06287894
MFR #77864098

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-S-NP1 10-32 THD 1.38X.44X1

Specifications

  • Overall Length
    1.3800 in
  • Thread Length
    1.0000 in
  • Thread Size
    10-32
  • Spindle Material
    Carbon Steel
  • Tip Cap Hardness
    70-80A
  • Tip Cap Material
    Neoprene
  • Tip Type
    Cap
  • Tip Surface Diameter
    0.4400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text