Motion
84520303
M6 Carbon Steel Cap Tip Clamp Spindle Assembly; 1-1/4" Thread Length, 1-3/4" OAL, 0.63" Tip Surface Diam, Use with Toggle Clamps
MI ITEM #06287896
MFR #84520303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 Carbon Steel Cap Tip Clamp Spindle Assembly; 1-1/4" Thread Length, 1-3/4" OAL, 0.63" Tip Surface Diam, Use with Toggle Clamps
MI ITEM #06287896
MFR #84520303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-S-NP-1-M M6X1.73" 0.63" DIA

Specifications

  • Overall Length
    1.7500 in
  • Thread Length
    1.2500 in
  • Thread Size
    M6
  • Max Operating Temperature
    220.00 °F
  • Min Operating Temperature
    -40.00 °F
  • Spindle Material
    Carbon Steel
  • Tip Cap Material
    Neoprene
  • Tip Type
    Cap
  • Tip Surface Diameter
    0.6300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought