Motion
84520337
M8 Carbon Steel Cap Tip Clamp Spindle Assembly; 2-1/4" Thread Length, 2-1/2" OAL, 0.83" Tip Surface Diam, Use with Toggle Clamps
MI ITEM #06287902
MFR #84520337
List Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 Carbon Steel Cap Tip Clamp Spindle Assembly; 2-1/4" Thread Length, 2-1/2" OAL, 0.83" Tip Surface Diam, Use with Toggle Clamps
MI ITEM #06287902
MFR #84520337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.10/each for your price

Overview

Mfr description
GIB-S-NP-4-M M8X2.50" 0.83" DIA

Specifications

  • Overall Length
    2.5000 in
  • Thread Length
    2.2500 in
  • Thread Size
    M8
  • Max Operating Temperature
    220.00 °F
  • Min Operating Temperature
    -40.00 °F
  • Spindle Material
    Carbon Steel
  • Tip Cap Material
    Neoprene
  • Tip Type
    Cap
  • Tip Surface Diameter
    0.8300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text