Motion
77864148
5/16-18 Carbon Steel Cap Tip Clamp Spindle Assembly; 2-1/4" Thread Length, 3" OAL, Use with Toggle Clamps
Mi Item #06287903
MFR #77864148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Carbon Steel Cap Tip Clamp Spindle Assembly; 2-1/4" Thread Length, 3" OAL, Use with Toggle Clamps
Mi Item #06287903
MFR #77864148

Mfr description
GIB-S-NP5 5/16-18 THD 3X.5X2.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Length
    2.2500 in
  • Thread Size
    5/16-18
  • Tip Surface Diameter
    0.4900 in

Details

  • Spindle Material
    Carbon Steel
  • Tip Cap Hardness
    70-80A
  • Tip Cap Material
    Neoprene
  • Tip Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)