Motion
84520345
M8 Carbon Steel Cap Tip Clamp Spindle Assembly; 2.31" Thread Length, 3.27" OAL, 0.83" Tip Surface Diam, Use with Toggle Clamps
MI ITEM #06287904
MFR #84520345
Price$3.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 Carbon Steel Cap Tip Clamp Spindle Assembly; 2.31" Thread Length, 3.27" OAL, 0.83" Tip Surface Diam, Use with Toggle Clamps
MI ITEM #06287904
MFR #84520345

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.78/each

Specifications

Dimensions

  • Overall Length
    3.2700 in
  • Thread Length
    2.3100 in
  • Thread Size
    M8
  • Tip Surface Diameter
    0.8300 in

Details

  • Max Operating Temperature
    220.00 °F
  • Min Operating Temperature
    -40.00 °F
  • Spindle Material
    Carbon Steel
  • Tip Cap Material
    Neoprene
  • Tip Type
    Cap

Overview

Mfr description
GIB-S-NP-5-M M8X3.27" 0.83" DIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought