Motion
77864163
3/8-16 Carbon Steel Cap Tip Clamp Spindle Assembly; 2-1/2" Thread Length, 3-1/2" OAL, Use with Toggle Clamps
MI ITEM #06287907
MFR #77864163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Carbon Steel Cap Tip Clamp Spindle Assembly; 2-1/2" Thread Length, 3-1/2" OAL, Use with Toggle Clamps
MI ITEM #06287907
MFR #77864163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-S-NP7 3/8-16 THD 3.5X.63X2.5

Specifications

  • Overall Length
    3.5000 in
  • Thread Length
    2.5000 in
  • Thread Size
    3/8-16
  • Spindle Material
    Carbon Steel
  • Tip Cap Hardness
    70-80A
  • Tip Cap Material
    Neoprene
  • Tip Type
    Cap
  • Tip Surface Diameter
    0.6300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text