Motion
77864171
3/8-16 Carbon Steel Cap Tip Clamp Spindle Assembly; 4-3/4" Thread Length, 5-3/4" OAL, Use with Toggle Clamps
Mi Item #06287909
MFR #77864171
Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Carbon Steel Cap Tip Clamp Spindle Assembly; 4-3/4" Thread Length, 5-3/4" OAL, Use with Toggle Clamps
Mi Item #06287909
MFR #77864171

Mfr description
GIB-S-NP8 3/8-16THD5.75X.63X4.75
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.60/each

Specifications

Dimensions

  • Overall Length
    5.7500 in
  • Thread Length
    4.7500 in
  • Thread Size
    3/8-16
  • Tip Surface Diameter
    0.6000 in

Details

  • Spindle Material
    Carbon Steel
  • Tip Cap Hardness
    70-80A
  • Tip Cap Material
    Neoprene
  • Tip Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)