Motion
77864049
Stainless Steel, Flanged Washer for Clamp Spindle; 8-32 Thread, 0.17" Hole Diam, 0.44" Overall Diam, 0.31" Between Flanges
MI ITEM #06287912
MFR #77864049
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel, Flanged Washer for Clamp Spindle; 8-32 Thread, 0.17" Hole Diam, 0.44" Overall Diam, 0.31" Between Flanges
MI ITEM #06287912
MFR #77864049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.63/each

Specifications

Dimensions

  • For Spindle Diameter
    #8
  • Hole Diameter
    0.1700 in
  • Overall Diameter
    0.4400 in
  • Thread Size
    8-32

Details

  • Distance Between Flanges
    0.3100 in
  • Material
    Stainless Steel
  • Type
    Flanged Washer

Overview

Mfr description
GIB-S-SS1 .44X.17X.31 SS GIBRALTAR
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought