Motion
77864056
Stainless Steel, Flanged Washer for Clamp Spindle; 10-32 Thread, 0.2" Hole Diam, 0.56" Overall Diam, 0.36" Between Flanges
MI ITEM #06287913
MFR #77864056
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel, Flanged Washer for Clamp Spindle; 10-32 Thread, 0.2" Hole Diam, 0.56" Overall Diam, 0.36" Between Flanges
MI ITEM #06287913
MFR #77864056

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.53/each

Specifications

Dimensions

  • For Spindle Diameter
    #10
  • Hole Diameter
    0.2000 in
  • Overall Diameter
    0.5600 in
  • Thread Size
    10-32

Details

  • Distance Between Flanges
    0.3600 in
  • Material
    Stainless Steel
  • Type
    Flanged Washer

Overview

Mfr description
GIB-S-SS2 .56X.2X.36 SS GIBRALTAR
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought