Motion
77864072
Stainless Steel, Flanged Washer for 5/16" Diam Clamp Spindle; 5/16-18 Thread, 0.33" Hole Diam, 0.88" Overall Diam, 0.63" Between Flanges
MI ITEM #06287915
MFR #77864072
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel, Flanged Washer for 5/16" Diam Clamp Spindle; 5/16-18 Thread, 0.33" Hole Diam, 0.88" Overall Diam, 0.63" Between Flanges
MI ITEM #06287915
MFR #77864072

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.28/each

Specifications

Dimensions

  • For Spindle Diameter
    5/16 in
  • Hole Diameter
    0.3300 in
  • Overall Diameter
    0.8800 in
  • Thread Size
    5/16-18

Details

  • Distance Between Flanges
    0.6300 in
  • Material
    Stainless Steel
  • Type
    Flanged Washer

Overview

Mfr description
GIB-S-SS4 .88X.33X.63 SS GIBRALTAR
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought