Motion
77864080
Stainless Steel, Flanged Washer for 3/8" Diam Clamp Spindle; 3/8-16 Thread, 0.41" Hole Diam, 1" Overall Diam, 0.72" Between Flanges
MI ITEM #06287916
MFR #77864080
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel, Flanged Washer for 3/8" Diam Clamp Spindle; 3/8-16 Thread, 0.41" Hole Diam, 1" Overall Diam, 0.72" Between Flanges
MI ITEM #06287916
MFR #77864080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.90/each

Specifications

Dimensions

  • For Spindle Diameter
    3/8 in
  • Hole Diameter
    0.4100 in
  • Overall Diameter
    1.0000 in
  • Thread Size
    3/8-16

Details

  • Distance Between Flanges
    0.7200 in
  • Material
    Stainless Steel
  • Type
    Flanged Washer

Overview

Mfr description
GIB-S-SS5 1X.41X.72 SS GIBRALTAR
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought