Motion
77864221
3/8-16 Carbon Steel Swivel Foot Tip Clamp Spindle Assembly; 2" Thread Length, 3" OAL, Flat Tip Cap, Use with Toggle Clamps
MI ITEM #06287919
MFR #77864221
List Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Carbon Steel Swivel Foot Tip Clamp Spindle Assembly; 2" Thread Length, 3" OAL, Flat Tip Cap, Use with Toggle Clamps
MI ITEM #06287919
MFR #77864221

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.78/each for your price

Overview

Mfr description
GIB-S-SV5 3/8-16 THD 3X.63X2 GIBRALTAR

Specifications

  • Thread Length
    2.0000 in
  • Thread Size
    3/8-16
  • Spindle Material
    Carbon Steel
  • Tip Cap Hardness
    70-80A
  • Tip Cap Shape
    Flat Tip
  • Tip Type
    Swivel Foot
  • Tip Surface Diameter
    0.6300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text