Motion
77864239
3/8-16 Carbon Steel Swivel Foot Tip Clamp Spindle Assembly; 2.44" Thread Length, 3.38" OAL, Flat Tip Cap, Use with Toggle Clamps
MI ITEM #06287920
MFR #77864239
List Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Carbon Steel Swivel Foot Tip Clamp Spindle Assembly; 2.44" Thread Length, 3.38" OAL, Flat Tip Cap, Use with Toggle Clamps
MI ITEM #06287920
MFR #77864239

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.38/each for your price

Overview

Mfr description
GIB-S-SV6 3/8-16THD3.38X.63X2.44

Specifications

  • Overall Length
    3.3800 in
  • Thread Length
    2.4400 in
  • Thread Size
    3/8-16
  • Spindle Material
    Carbon Steel
  • Tip Cap Hardness
    70-80A
  • Tip Cap Shape
    Flat Tip
  • Tip Type
    Swivel Foot
  • Tip Surface Diameter
    0.6300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text