Motion
75135079
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 95° Handle Movement, Solid Bar, Flanged Base
Mi Item #06287922
MFR #75135079
Price$208.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 95° Handle Movement, Solid Bar, Flanged Base
Mi Item #06287922
MFR #75135079

Mfr description
GIB-U-#7-59 #1000 FLNG BS CAP ACTN HVY
  • Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
  • Generally, the solid bar models have greater holding capacity than the equivalent U-bar model.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.13/each

Specifications

Dimensions

  • Base Length
    2.1600 in
  • Base Width
    2.5000 in
  • Height
    8.5000 in
  • Height Under Bar
    2.1900 in
  • Length
    5.6600 in
  • Length Between Mounting Holes
    1.38 in
  • Width Between Mounting Holes
    1.8800 in

Details

  • Bar Opening
    °
  • Bar Type
    Solid
  • Base Configuration
    Flanged
  • Front of Base to Tip
    3.5000 in
  • Handle Material Style
    Straight
  • Handle Movement Angle
    95.00 °
  • Handle Orientation
    Vertical
  • Maximum Holding Capacity
    1000.00 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)