Motion
77864262
350 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 62° Handle Movement, 115° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287924
MFR #77864262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
350 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 62° Handle Movement, 115° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287924
MFR #77864262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-U-100-16 350LB U-BAR FLNGD BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Specifications

  • Handle Orientation
    Vertical
  • Includes
    (2) Flanged Washers, Spindle,(2) Flanged Washers, (2) Nuts, Spindle
  • Length
    5.4100 in
  • Maximum Holding Capacity
    350.00 lb
  • Height Under Bar
    1.2500 in
  • Base Length
    1.3800 in
  • Base Width
    1.7500 in
  • Height
    5.6300 in
  • Bar Thickness
    0.5600 in
  • Bar Type
    U-Bar
  • Bar Width
    0.6100 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    3.8500 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    62.00 °
  • Handle Width
    0.5000 in
  • Hole Diameters
    0.2800 in
  • Width Between Mounting Holes
    1.2500 in
  • Length Between Mounting Holes
    0.75 in
  • Bar Opening
    115.00°
  • Material
    Carbon Steel
  • Spindle Thread Size
    5/16-18
  • Travel
    2.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought