Motion
77864288
100 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 60° Handle Movement, 110° Bar Opening, U-Bar, Flanged Base, Carbon Steel
Mi Item #06287926
MFR #77864288
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 60° Handle Movement, 110° Bar Opening, U-Bar, Flanged Base, Carbon Steel
Mi Item #06287926
MFR #77864288

Mfr description
GIB-U-100-2 100LB U-BAR FLNGD BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bar Thickness
    0.3400 in
  • Bar Width
    0.3400 in
  • Base Length
    1.0000 in
  • Base Width
    1.3100 in
  • Handle Width
    0.5000 in
  • Height
    2.9700 in
  • Height Under Bar
    0.6300 in
  • Hole Diameters
    0.1700 in
  • Length
    2.0200 in
  • Length Between Mounting Holes
    0.63 in
  • Spindle Thread Size
    M5x0.8
  • Travel
    0.7200 in
  • Width Between Mounting Holes
    0.9400 in

Details

  • Bar Opening
    110.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Front of Base to Tip
    1.0200 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    60.00 °
  • Handle Orientation
    Vertical
  • Includes
    (2) Flanged Washers, Spindle,(2) Flanged Washers, (2) Nuts, Spindle
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    100.00 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)