Motion
77864296
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 75° Handle Movement, 136° Bar Opening, U-Bar, Flanged Base, Carbon Steel
Mi Item #06287927
MFR #77864296
Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 75° Handle Movement, 136° Bar Opening, U-Bar, Flanged Base, Carbon Steel
Mi Item #06287927
MFR #77864296

Mfr description
GIB-U-100-23 1000LB U-BAR FLNGD BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.60/each

Specifications

Dimensions

  • Bar Thickness
    0.9600 in
  • Bar Width
    0.8800 in
  • Base Length
    2.0000 in
  • Base Width
    2.5300 in
  • Handle Width
    0.9200 in
  • Height
    8.6900 in
  • Height Under Bar
    2.0000 in
  • Hole Diameters
    0.3400 in
  • Length
    6.8700 in
  • Length Between Mounting Holes
    1.25 in
  • Spindle Thread Size
    M12x1.75
  • Travel
    2.7900 in
  • Width Between Mounting Holes
    1.7800 in

Details

  • Bar Opening
    136.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Front of Base to Tip
    4.8700 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    75.00 °
  • Handle Orientation
    Vertical
  • Includes
    (2) Flanged Washers, Spindle,(2) Flanged Washers, (2) Nuts, Spindle
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    1000.00 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)