Specifications
Dimensions
- Bar Thickness1.1200 in
- Bar Width1.0000 in
- Base Length3.0000 in
- Base Width3.7500 in
- Handle Width0.9200 in
- Height11.8800 in
- Height Under Bar3.0800 in
- Hole Diameters0.4800 in
- Length8.9200 in
- Length Between Mounting Holes2.0 in
- Spindle Thread SizeM16x2
- Travel4.2500 in
- Width Between Mounting Holes2.7500 in
Details
- Bar Opening140.00°
- Bar TypeU-Bar
- Base ConfigurationFlanged
- Front of Base to Tip5.9200 in
- Handle ColorBlue
- Handle Material StyleStraight
- Handle Movement Angle70.00 °
- Handle OrientationVertical
- Includes(2) Flanged Washers, Spindle,(2) Flanged Washers, (2) Nuts, Spindle
- MaterialCarbon Steel
- Maximum Holding Capacity1200.00 lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)