Motion
77864338
600 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 58° Handle Movement, 106° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287931
MFR #77864338
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 58° Handle Movement, 106° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287931
MFR #77864338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-U-100T-19 600LB FLNGD BSE T-HND
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Specifications

  • Handle Orientation
    Vertical
  • Includes
    (2) Flanged Washers,(2) Flanged Washers
  • Length
    5.5300 in
  • Maximum Holding Capacity
    600.00 lb
  • Height Under Bar
    1.6700 in
  • Base Length
    1.9100 in
  • Base Width
    2.5300 in
  • Height
    5.3800 in
  • Bar Thickness
    0.7500 in
  • Bar Type
    U-Bar
  • Bar Width
    0.7500 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    3.6300 in
  • Handle Color
    Blue
  • Handle Material Style
    T-Handle
  • Handle Movement Angle
    58.00 °
  • Handle Width
    0.5000 in
  • Hole Diameters
    0.3300 in
  • Width Between Mounting Holes
    1.7800 in
  • Length Between Mounting Holes
    1.25 in
  • Bar Opening
    106.00°
  • Material
    Carbon Steel
  • Spindle Thread Size
    3/8-16
  • Travel
    2.5600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text