Motion
77864361
450 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 62° Handle Movement, 115° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
MI ITEM #06287934
MFR #77864361
List Price$14.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
450 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 62° Handle Movement, 115° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
MI ITEM #06287934
MFR #77864361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.20/each for your price

Overview

Mfr description
GIB-U-102-16 450LB SOLID BAR FLNGD
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
  • Generally, the solid bar models have greater holding capacity than the equivalent U-bar model.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Specifications

  • Handle Orientation
    Vertical
  • Includes
    Bolt Retainer, Spindle,Bolt Retainer, Spindle
  • Length
    5.0200 in
  • Maximum Holding Capacity
    450.00 lb
  • Height Under Bar
    1.2500 in
  • Base Length
    1.3800 in
  • Base Width
    1.7500 in
  • Height
    5.7600 in
  • Bar Thickness
    0.2500 in
  • Bar Type
    Solid
  • Bar Width
    0.6100 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    3.4500 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    62.00 °
  • Handle Width
    0.5000 in
  • Hole Diameters
    0.2800 in
  • Width Between Mounting Holes
    1.2500 in
  • Length Between Mounting Holes
    0.75 in
  • Bar Opening
    115.00°
  • Material
    Carbon Steel
  • Spindle Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought