Motion
77864601
750 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 58° Handle Movement, 106° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
MI ITEM #06287936
MFR #77864601
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
750 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 58° Handle Movement, 106° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
MI ITEM #06287936
MFR #77864601

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.68/each

Specifications

Dimensions

  • Bar Thickness
    0.3100 in
  • Bar Width
    0.7500 in
  • Base Length
    1.9100 in
  • Base Width
    2.5300 in
  • Handle Width
    0.9200 in
  • Height
    8.0000 in
  • Height Under Bar
    1.6700 in
  • Hole Diameters
    0.3300 in
  • Length
    5.5300 in
  • Length Between Mounting Holes
    1.25 in
  • Spindle Thread Size
    3/8-16
  • Width Between Mounting Holes
    1.7800 in

Details

  • Bar End Type
    Fixed Spindle
  • Bar Opening
    106.00°
  • Bar Type
    Solid
  • Base Configuration
    Flanged
  • Front of Base to Tip
    3.6300 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    58.00 °
  • Handle Orientation
    Vertical
  • Includes
    Bolt Retainer, Spindle,Bolt Retainer, Spindle
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    750.00 lb

Overview

Mfr description
GIB-U102-19WOS 750LB SOLID FLNGD SPND
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
  • Generally, the solid bar models have greater holding capacity than the equivalent U-bar model.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought