Motion
77864387
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 75° Handle Movement, 136° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
Mi Item #06287937
MFR #77864387
Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 75° Handle Movement, 136° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
Mi Item #06287937
MFR #77864387

Mfr description
GIB-U-102-23 1000LB SOLID FLNGD BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.60/each

Specifications

Dimensions

  • Bar Thickness
    0.3900 in
  • Bar Width
    0.8800 in
  • Base Length
    2.0000 in
  • Base Width
    2.5300 in
  • Handle Width
    0.9200 in
  • Height
    8.6900 in
  • Height Under Bar
    2.0000 in
  • Hole Diameters
    0.3400 in
  • Length
    6.8700 in
  • Length Between Mounting Holes
    1.25 in
  • Spindle Thread Size
    M12x1.75
  • Width Between Mounting Holes
    1.7800 in

Details

  • Bar Opening
    136.00°
  • Bar Type
    Solid
  • Base Configuration
    Flanged
  • Front of Base to Tip
    4.8700 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    75.00 °
  • Handle Orientation
    Vertical
  • Includes
    Bolt Retainer,Bolt Retainer
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    1000.00 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)