Motion
77864395
200 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 64° Handle Movement, 104° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
MI ITEM #06287938
MFR #77864395
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 64° Handle Movement, 104° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
MI ITEM #06287938
MFR #77864395

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-U-102-9 200LB SOLID FLNGD BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
  • Generally, the solid bar models have greater holding capacity than the equivalent U-bar model.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Specifications

  • Handle Orientation
    Vertical
  • Includes
    Bolt Retainer, Spindle,Bolt Retainer, Spindle
  • Length
    2.3100 in
  • Maximum Holding Capacity
    200.00 lb
  • Height Under Bar
    0.9400 in
  • Base Length
    1.0000 in
  • Base Width
    1.5600 in
  • Height
    4.2100 in
  • Bar End Type
    Fixed Spindle
  • Bar Thickness
    0.2500 in
  • Bar Type
    Solid
  • Bar Width
    0.4100 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    1.3100 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    64.00 °
  • Handle Width
    0.5000 in
  • Hole Diameters
    0.2200 in
  • Width Between Mounting Holes
    1.0600 in
  • Length Between Mounting Holes
    0.5 in
  • Bar Opening
    104.00°
  • Material
    Carbon Steel
  • Spindle Thread Size
    M6x1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text