Motion
77864411
200 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 64° Handle Movement, 104° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
Mi Item #06287940
MFR #77864411
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 64° Handle Movement, 104° Bar Opening, Solid Bar, Flanged Base, Carbon Steel
Mi Item #06287940
MFR #77864411

Mfr description
GIB-U-102T-9 200LB SOLID FLNG T-HND
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Bar Thickness
    0.2500 in
  • Bar Width
    0.4100 in
  • Base Length
    1.0000 in
  • Base Width
    1.5600 in
  • Handle Width
    0.5000 in
  • Height
    2.8100 in
  • Height Under Bar
    0.9400 in
  • Hole Diameters
    0.2200 in
  • Length
    2.3100 in
  • Length Between Mounting Holes
    0.5 in
  • Spindle Thread Size
    M6x1.0
  • Width Between Mounting Holes
    1.0600 in

Details

  • Bar End Type
    Fixed Spindle
  • Bar Opening
    104.00°
  • Bar Type
    Solid
  • Base Configuration
    Flanged
  • Front of Base to Tip
    1.3100 in
  • Handle Color
    Blue
  • Handle Material Style
    T-Handle
  • Handle Movement Angle
    64.00 °
  • Handle Orientation
    Vertical
  • Includes
    (1) Bolt Retainer, (1) Spindle, (2) Nuts,(1) Bolt Retainer, (2) Nuts
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    200.00 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)