Gibraltar Brands 77864452
Gibraltar Brands
77864452
100 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 60° Handle Movement, 110° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287943
MFR #77864452
List Price
$9.00
/each
List Price
$9.00
/each
100 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 60° Handle Movement, 110° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287943
MFR #77864452
Gibraltar Brands 77864452
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 60° Handle Movement, 110° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287943
MFR #77864452

Availability:
In stock
List Price
$9.00
/each
List Price
$9.00
/each
Shipping
Shipping

Overview

Mfr Description
GIB-U-110T-2 100LB U-BAR FLNG T-HND
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Specifications

Handle Orientation
Vertical
Includes
(2) Nuts, (2) Flanged Washers, Spindle, Spindle,(2) Flanged Washers
Length
2.0200 in
Maximum Holding Capacity
100.00 lb
Height Under Bar
0.6300 in
Base Length
1.0000 in
Base Width
1.3100 in
Height
2.2500 in
Bar Thickness
0.3400 in
Bar Type
U-Bar
Bar Width
0.3100 in
Base Configuration
Flanged
Front of Base to Tip
1.0200 in
Handle Color
Blue
Handle Material/Style
T-Handle
Handle Movement Angle
60.00 °
Handle Width
0.5000 in
Hole Diameters
0.1700 in
Width between Mounting Holes
0.9400 in
Length between Mounting Holes
0.63 in
Bar Opening
110.00°
Material
Carbon Steel
Spindle Thread Size
M5x0.8
Travel
0.7200 in

Compliance & Safety Data

Click on an icon to learn more