Motion
73953192
150 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Carbon Steel
Mi Item #06287947
MFR #73953192
Price$10.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Carbon Steel
Mi Item #06287947
MFR #73953192

Mfr description
GIB-U-13005 150LB CAP T HANDLE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.90/each

Specifications

Dimensions

  • Bar Thickness
    0.31
  • Bar Width
    0.4300 in
  • Base Length
    1.0200 in
  • Base Width
    1.0000 in
  • Handle Width
    1.2500 in
  • Height
    1.3800 in
  • Height Under Bar
    0.5000 in
  • Hole Diameters
    0.1800 in
  • Length
    2.2200 in
  • Length Between Mounting Holes
    0.53 in
  • Spindle Thread Size
    M5x0.8
  • Width Between Mounting Holes
    0.6300 in

Details

  • Bar Opening
    92.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Front of Base to Tip
    1.1900 in
  • Handle Color
    Blue
  • Handle Material Style
    T-Handle
  • Handle Movement Angle
    175.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    150.00 lb
  • Number Of Mounting Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)