Motion
73953200
150 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Stainless Steel
MI ITEM #06287948
MFR #73953200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Stainless Steel
MI ITEM #06287948
MFR #73953200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-U-13005SS 150LB CAP T HANDLE SS
  • Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

  • Bar Opening
    92.00°
  • Bar Thickness
    0.31
  • Bar Type
    U-Bar
  • Bar Width
    0.4300 in
  • Base Configuration
    Flanged
  • Base Length
    1.0200 in
  • Base Width
    1.0000 in
  • Front of Base to Tip
    1.1900 in
  • Handle Color
    Blue
  • Handle Material Style
    T-Handle
  • Handle Movement Angle
    175.00 °
  • Handle Orientation
    Horizontal
  • Handle Width
    1.2500 in
  • Height
    1.3800 in
  • Height Under Bar
    0.5000 in
  • Hole Diameters
    0.1800 in
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Length
    2.2200 in
  • Length Between Mounting Holes
    0.53 in
  • Material
    Stainless Steel
  • Maximum Holding Capacity
    150.00 lb
  • Number Of Mounting Holes
    4
  • Spindle Length
    1.1300 in
  • Spindle Thread Size
    10-32
  • Width Between Mounting Holes
    0.6300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text