Motion
84520535
600 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 66° Handle Movement, 75° Bar Opening, Solid Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287952
MFR #84520535
List Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 66° Handle Movement, 75° Bar Opening, Solid Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287952
MFR #84520535

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.15/each for your price

Overview

Mfr description
GIB-U-2002S 600LB CAP SOLID BAR
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
  • Generally, the solid bar models have greater holding capacity than the equivalent U-bar model.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Specifications

  • Handle Orientation
    Vertical
  • Includes
    Bolt Retainer,Bolt Retainer
  • Length
    4.2700 in
  • Maximum Holding Capacity
    600.00 lb
  • Height Under Bar
    0.9500 in
  • Base Length
    1.3600 in
  • Base Width
    1.5200 in
  • Height
    4.7200 in
  • Bar End Type
    Closed
  • Bar Thickness
    0.2402 in
  • Bar Type
    Solid
  • Finish Coating
    Electro-Plated Zinc
  • Bar Width
    0.5000 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    1.9300 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    66.00 °
  • Handle Width
    0.9400 in
  • Hole Diameters
    0.2200 in
  • Width Between Mounting Holes
    1.0600 in
  • Length Between Mounting Holes
    0.5 in
  • Number Of Mounting Holes
    6
  • Bar Opening
    75.00°
  • Material
    Carbon Steel
  • Mechanical Advantage
    11:1; 5:1
  • Spindle Thread Size
    M6x1.0
  • Travel
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text