Motion
84520568
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 64° Handle Movement, 76° Bar Opening, Solid Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287955
MFR #84520568
Price$28.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 64° Handle Movement, 76° Bar Opening, Solid Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287955
MFR #84520568

Mfr description
GIB-U-2007S 1000LB CAP SOLD BAR
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.13/each

Specifications

Dimensions

  • Bar Thickness
    0.2402 in
  • Bar Width
    0.7500 in
  • Base Length
    1.9400 in
  • Base Width
    1.9400 in
  • Handle Width
    1.2500 in
  • Height
    7.1700 in
  • Height Under Bar
    1.2500 in
  • Hole Diameters
    0.2800 in
  • Length
    6.6000 in
  • Length Between Mounting Holes
    0.75 in
  • Spindle Thread Size
    M8x1.25
  • Travel
    3.1300 in
  • Width Between Mounting Holes
    1.2500 in

Details

  • Bar End Type
    Closed
  • Bar Opening
    76.00°
  • Bar Type
    Solid
  • Base Configuration
    Flanged
  • Finish Coating
    Electro-Plated Zinc
  • Front of Base to Tip
    2.8800 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    64.00 °
  • Handle Orientation
    Vertical
  • Includes
    Bolt Retainer,Bolt Retainer
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    1000.00 lb
  • Mechanical Advantage
    10:1; 5.3:1
  • Number Of Mounting Holes
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)