Motion
84520584
1,400 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 83° Handle Movement, 69° Bar Opening, U-Bar, Straight Base, Carbon Steel
Mi Item #06287957
MFR #84520584
Price$42.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,400 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 83° Handle Movement, 69° Bar Opening, U-Bar, Straight Base, Carbon Steel
Mi Item #06287957
MFR #84520584

Mfr description
GIB-U-2010B 1400LB CAP STR BASE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.63/each

Specifications

Dimensions

  • Bar Thickness
    0.3900 in
  • Bar Width
    1.0000 in
  • Base Length
    2.0300 in
  • Base Width
    0.3000 in
  • Handle Width
    0.5000 in
  • Height
    9.6100 in
  • Height Under Bar
    2.2000 in
  • Hole Diameters
    0.3800 in
  • Length
    6.0900 in
  • Length Between Mounting Holes
    1.25 in
  • Spindle Thread Size
    M10x1.5
  • Travel
    1.0000 in
  • Width Between Mounting Holes
    0.3200 in

Details

  • Bar End Type
    Open
  • Bar Opening
    69.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Straight
  • Front of Base to Tip
    3.5600 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    83.00 °
  • Handle Orientation
    Vertical
  • Includes
    (2) Flanged Washers, Spindle,(2) Flanged Washers, (2) Nuts, Spindle
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    1400.00 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)