Motion
84520592
1,400 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 66° Handle Movement, 78° Bar Opening, Solid Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
Mi Item #06287958
MFR #84520592
Price$41.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,400 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 66° Handle Movement, 78° Bar Opening, Solid Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
Mi Item #06287958
MFR #84520592

Mfr description
GIB-U-2010S 1400LB CAP SOLID BAR
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.38/each

Specifications

Dimensions

  • Bar Thickness
    0.3268 in
  • Bar Width
    1.1300 in
  • Base Length
    2.5300 in
  • Base Width
    2.6200 in
  • Handle Width
    0.5000 in
  • Height
    9.0800 in
  • Height Under Bar
    1.7000 in
  • Hole Diameters
    0.3400 in
  • Length
    7.5100 in
  • Length Between Mounting Holes
    1.25 in
  • Spindle Thread Size
    M10x1.5
  • Travel
    1.0000 in
  • Width Between Mounting Holes
    1.7800 in

Details

  • Bar End Type
    Closed
  • Bar Opening
    78.00°
  • Bar Type
    Solid
  • Base Configuration
    Flanged
  • Finish Coating
    Electro-Plated Zinc
  • Front of Base to Tip
    3.5500 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    66.00 °
  • Handle Orientation
    Vertical
  • Includes
    Bolt Retainer,Bolt Retainer
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    1400.00 lb
  • Mechanical Advantage
    13:1; 6:1
  • Number Of Mounting Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)