Motion
77864486
125 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 55° Handle Movement, 100° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
Mi Item #06287959
MFR #77864486
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 55° Handle Movement, 100° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
Mi Item #06287959
MFR #77864486

Mfr description
GIB-U-201-USS 125LB U-BAR FLNGD SS
  • Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bar Thickness
    0.3400 in
  • Bar Width
    0.3100 in
  • Base Length
    1.0000 in
  • Base Width
    1.3400 in
  • Handle Width
    0.5000 in
  • Height
    3.0800 in
  • Height Under Bar
    0.6300 in
  • Hole Diameters
    0.1700 in
  • Length
    2.0400 in
  • Length Between Mounting Holes
    0.63 in
  • Spindle Thread Size
    M5x0.8
  • Travel
    0.7300 in
  • Width Between Mounting Holes
    0.9400 in

Details

  • Bar End Type
    Fixed Spindle
  • Bar Opening
    100.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Finish Coating
    Electro-Plated Zinc
  • Front of Base to Tip
    1.0400 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    55.00 °
  • Handle Orientation
    Vertical
  • Includes
    (2) Nuts, Hex Head Spindle,(2) Nuts, Hex Head Spindle
  • Material
    Stainless Steel
  • Maximum Holding Capacity
    125.00 lb
  • Mechanical Advantage
    6:1; 9:1
  • Number Of Mounting Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)