Motion
77864502
250 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 65° Handle Movement, 105° Bar Opening, Solid Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
Mi Item #06287960
MFR #77864502
Price$38.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 65° Handle Movement, 105° Bar Opening, Solid Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
Mi Item #06287960
MFR #77864502

Mfr description
GIB-U-202-SS 250LB SOLID FLNGD SS
  • Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
  • Generally, the solid bar models have greater holding capacity than the equivalent U-bar model.Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.68/each

Specifications

Dimensions

  • Bar Thickness
    0.4400 in
  • Bar Width
    0.9200 in
  • Base Length
    1.0000 in
  • Base Width
    1.5600 in
  • Handle Width
    0.5000 in
  • Height
    4.3300 in
  • Height Under Bar
    0.9300 in
  • Hole Diameters
    0.2200 in
  • Length
    2.3100 in
  • Length Between Mounting Holes
    0.49 in
  • Spindle Thread Size
    M6x1
  • Width Between Mounting Holes
    1.0600 in

Details

  • Bar End Type
    Fixed Spindle
  • Bar Opening
    105.00°
  • Bar Type
    Solid
  • Base Configuration
    Flanged
  • Finish Coating
    Electro-Plated Zinc
  • Front of Base to Tip
    1.3100 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    65.00 °
  • Handle Orientation
    Vertical
  • Includes
    (2) Nuts, Hex Head Spindle,(2) Nuts, Hex Head Spindle
  • Material
    Stainless Steel
  • Maximum Holding Capacity
    250.00 lb
  • Mechanical Advantage
    8:1
  • Number Of Mounting Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)