Motion
84520600
250 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 65° Handle Movement, 105° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287962
MFR #84520600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 65° Handle Movement, 105° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287962
MFR #84520600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-U-202-USS 200LB CAP STR BASE SS
  • Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Specifications

  • Handle Orientation
    Vertical
  • Includes
    (2) Nuts, Hex Head Spindle,(2) Nuts, Flanged Washers, Hex Head Spindle
  • Length
    3.4600 in
  • Maximum Holding Capacity
    250.00 lb
  • Height Under Bar
    0.9200 in
  • Base Length
    1.0000 in
  • Base Width
    1.5600 in
  • Height
    4.3300 in
  • Bar End Type
    Fixed Spindle
  • Bar Thickness
    0.2500 in
  • Bar Type
    U-Bar
  • Finish Coating
    Electro-Plated Zinc
  • Bar Width
    0.9200 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    1.7300 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    65.00 °
  • Handle Width
    0.5000 in
  • Hole Diameters
    0.2200 in
  • Width Between Mounting Holes
    1.0600 in
  • Length Between Mounting Holes
    0.49 in
  • Number Of Mounting Holes
    4
  • Bar Opening
    105.00°
  • Material
    Stainless Steel
  • Mechanical Advantage
    10:1; 5:1
  • Spindle Thread Size
    1/4-20
  • Travel
    0.9800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text