Motion
77864528
450 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 57° Handle Movement, 99° Bar Opening, Solid Bar, Straight Base, Electro-Plated Zinc, Carbon Steel
Mi Item #06287963
MFR #77864528
Price$25.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
450 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 57° Handle Movement, 99° Bar Opening, Solid Bar, Straight Base, Electro-Plated Zinc, Carbon Steel
Mi Item #06287963
MFR #77864528

Mfr description
GIB-U-207-LB 450LB SOLID STRT BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.08/each

Specifications

Dimensions

  • Bar Thickness
    0.2362 in
  • Bar Width
    0.6300 in
  • Base Length
    1.3800 in
  • Handle Width
    0.5000 in
  • Height
    7.4800 in
  • Height Under Bar
    1.5500 in
  • Hole Diameters
    0.2800 in
  • Length
    5.0200 in
  • Length Between Mounting Holes
    0.75 in
  • Spindle Thread Size
    5/16-18
  • Width Between Mounting Holes
    0.2400 in

Details

  • Bar End Type
    Closed
  • Bar Opening
    99.00°
  • Bar Type
    Solid
  • Base Configuration
    Straight
  • Finish Coating
    Electro-Plated Zinc
  • Front of Base to Tip
    3.4800 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    57.00 °
  • Handle Orientation
    Vertical
  • Includes
    Bolt Retainer,Bolt Retainer
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    450.00 lb
  • Mechanical Advantage
    10:1; 5:1
  • Number Of Mounting Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)