Motion
77864536
450 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 57° Handle Movement, 99° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
Mi Item #06287964
MFR #77864536
Price$50.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
450 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 57° Handle Movement, 99° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
Mi Item #06287964
MFR #77864536

Mfr description
GIB-U-207-USS 450LB U-BAR FLNGD SS
  • Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.08/each

Specifications

Dimensions

  • Bar Thickness
    0.6300 in
  • Bar Width
    0.6300 in
  • Base Length
    1.3800 in
  • Base Width
    1.7300 in
  • Handle Width
    0.5000 in
  • Height
    6.9300 in
  • Height Under Bar
    1.2500 in
  • Hole Diameters
    0.2800 in
  • Length
    4.3800 in
  • Length Between Mounting Holes
    0.75 in
  • Spindle Thread Size
    5/16-18
  • Travel
    2.1300 in
  • Width Between Mounting Holes
    1.2500 in

Details

  • Bar End Type
    Fixed Spindle
  • Bar Opening
    99.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Finish Coating
    Electro-Plated Zinc
  • Front of Base to Tip
    2.2100 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    57.00 °
  • Handle Orientation
    Vertical
  • Includes
    (2) Flanged Washers,(2) Flanged Washers
  • Material
    Stainless Steel
  • Maximum Holding Capacity
    450.00 lb
  • Mechanical Advantage
    5:1
  • Number Of Mounting Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)