Motion
77864544
750 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 58° Handle Movement, 106° Bar Opening, U-Bar, Flanged Base, Stainless Steel
MI ITEM #06287965
MFR #77864544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
750 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 58° Handle Movement, 106° Bar Opening, U-Bar, Flanged Base, Stainless Steel
MI ITEM #06287965
MFR #77864544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-U-210-SS 750LB U-BAR FLNGD SS
  • Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Specifications

  • Handle Orientation
    Vertical
  • Includes
    (2) Flanged Washers, Spindle,(2) Flanged Washers, (2) Nuts, Spindle
  • Length
    5.5300 in
  • Maximum Holding Capacity
    750.00 lb
  • Height Under Bar
    1.6700 in
  • Base Length
    1.9100 in
  • Base Width
    2.5300 in
  • Height
    8.0000 in
  • Bar Thickness
    0.7500 in
  • Bar Type
    U-Bar
  • Bar Width
    0.7500 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    3.6300 in
  • Handle Color
    Blue
  • Handle Material Style
    Straight
  • Handle Movement Angle
    58.00 °
  • Handle Width
    0.9200 in
  • Hole Diameters
    0.3300 in
  • Width Between Mounting Holes
    1.7800 in
  • Length Between Mounting Holes
    1.25 in
  • Bar Opening
    106.00°
  • Material
    Stainless Steel
  • Spindle Thread Size
    3/8-16
  • Travel
    2.5600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text