Motion
77864551
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 180° Handle Movement, 115° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287966
MFR #77864551
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 180° Handle Movement, 115° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287966
MFR #77864551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB-U-229 1000LB OPEN FLNGD BSE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Specifications

  • Handle Orientation
    Vertical
  • Includes
    Flanged Washers, Spindle Assembly,Flanged Washers, Spindle Assembly
  • Length
    7.1300 in
  • Maximum Holding Capacity
    1000.00 lb
  • Height Under Bar
    2.0500 in
  • Base Length
    1.8800 in
  • Base Width
    2.7500 in
  • Height
    10.3000 in
  • Bar End Type
    Fixed Spindle
  • Bar Thickness
    0.9500 in
  • Bar Type
    U-Bar
  • Finish Coating
    Electro-Plated Zinc
  • Bar Width
    1.0000 in
  • Base Configuration
    Flanged
  • Front of Base to Tip
    5.2600 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    180.00 °
  • Handle Width
    0.9200 in
  • Hole Diameters
    0.3300 in
  • Width Between Mounting Holes
    2.0000 in
  • Length Between Mounting Holes
    0.88 in
  • Number Of Mounting Holes
    4
  • Bar Opening
    115.00°
  • Material
    Carbon Steel
  • Mechanical Advantage
    3:1; 7:1
  • Spindle Thread Size
    1/2-13
  • Travel
    3.8100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text