Motion
61458089
150 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Zinc Plated, Steel
MI ITEM #06287968
MFR #61458089
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Zinc Plated, Steel
MI ITEM #06287968
MFR #61458089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.03/each

Specifications

Dimensions

  • Base Length
    1.0300 in
  • Base Width
    1.0000 in
  • Height
    1.4400 in
  • Height Under Bar
    0.5000 in
  • Length
    2.2500 in
  • Length Between Mounting Holes
    0.53 in
  • Spindle Length
    1.1417 in
  • Spindle Thread Size
    M5x0.8
  • Travel
    0.5000 in
  • Width Between Mounting Holes
    0.6300 in

Details

  • Bar End Type
    Open
  • Bar Opening
    92.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Finish Coating
    Zinc Plated
  • Front of Base to Tip
    1.2200 in
  • Handle Color
    Blue
  • Handle Material Style
    T-Handle
  • Handle Movement Angle
    175.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Material
    Steel
  • Maximum Holding Capacity
    150.00 lb
  • Mechanical Advantage
    3:1
  • Number Of Mounting Holes
    4

Overview

Mfr description
GIB-U-305R 150LB U-BAR FLNGD BASE
  • Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Steel is used for general purpose applications and has a high tensile strength.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought