Motion
61458055
350 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Zinc Plated, Steel
MI ITEM #06287969
MFR #61458055
Price$49.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
350 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Zinc Plated, Steel
MI ITEM #06287969
MFR #61458055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.95/each

Specifications

Dimensions

  • Base Length
    1.7200 in
  • Base Width
    1.8100 in
  • Height
    2.4400 in
  • Height Under Bar
    0.8800 in
  • Length
    3.6100 in
  • Length Between Mounting Holes
    0.91 in
  • Spindle Length
    1.6929 in
  • Spindle Thread Size
    M8x1.25
  • Travel
    0.7500 in
  • Width Between Mounting Holes
    1.1600 in

Details

  • Bar End Type
    Open
  • Bar Opening
    92.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Finish Coating
    Zinc Plated
  • Front of Base to Tip
    1.8900 in
  • Handle Color
    Blue
  • Handle Material Style
    T-Handle
  • Handle Movement Angle
    175.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Material
    Steel
  • Maximum Holding Capacity
    350.00 lb
  • Mechanical Advantage
    3:1
  • Number Of Mounting Holes
    4

Overview

Mfr description
GIB-U-307R 350LB U-BAR FLNGD BASE
  • Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Steel is used for general purpose applications and has a high tensile strength.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought