Motion
84520477
750 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 160° Handle Movement, 88° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287971
MFR #84520477
Price$35.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
750 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 160° Handle Movement, 88° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287971
MFR #84520477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.95/each

Specifications

Dimensions

  • Bar Thickness
    0.3100 in
  • Bar Width
    0.7600 in
  • Base Length
    2.5200 in
  • Base Width
    2.4700 in
  • Handle Width
    0.6200 in
  • Height
    3.5500 in
  • Height Under Bar
    1.3000 in
  • Hole Diameters
    0.3300 in
  • Length
    5.1800 in
  • Length Between Mounting Holes
    1.38 in
  • Spindle Length
    2.2500 in
  • Spindle Thread Size
    3/8-16
  • Travel
    1.0600 in
  • Width Between Mounting Holes
    1.5000 in

Details

  • Bar Opening
    88.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Front of Base to Tip
    2.6600 in
  • Handle Color
    Blue
  • Handle Material Style
    T-Handle
  • Handle Movement Angle
    160.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Washers,(1) Spindle, (2) Nuts, (2) Washers
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    750.00 lb
  • Number Of Mounting Holes
    4

Overview

Mfr description
GIB-U-309 750LB CAP DBL FLANGE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought