Motion
84520485
750 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 168° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287972
MFR #84520485
Price$68.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
750 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 168° Handle Movement, 90° Bar Opening, U-Bar, Flanged Base, Electro-Plated Zinc, Stainless Steel
MI ITEM #06287972
MFR #84520485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.55/each

Specifications

Dimensions

  • Bar Thickness
    0.3100 in
  • Bar Width
    0.7500 in
  • Base Length
    2.5200 in
  • Base Width
    2.4700 in
  • Handle Width
    0.6200 in
  • Height
    3.5300 in
  • Height Under Bar
    1.3000 in
  • Hole Diameters
    0.3300 in
  • Length
    5.1900 in
  • Length Between Mounting Holes
    1.38 in
  • Spindle Length
    2.5000 in
  • Spindle Thread Size
    3/8-16
  • Travel
    1.0600 in
  • Width Between Mounting Holes
    1.5000 in

Details

  • Bar End Type
    Fixed Spindle
  • Bar Opening
    90.00°
  • Bar Type
    U-Bar
  • Base Configuration
    Flanged
  • Finish Coating
    Electro-Plated Zinc
  • Front of Base to Tip
    2.6800 in
  • Handle Color
    Red
  • Handle Material Style
    T-Handle
  • Handle Movement Angle
    168.00 °
  • Handle Orientation
    Horizontal
  • Includes
    (1) Spindle, (2) Nuts, (2) Washers,(1) Spindle, (2) Washers
  • Material
    Stainless Steel
  • Maximum Holding Capacity
    750.00 lb
  • Mechanical Advantage
    4:1
  • Number Of Mounting Holes
    4

Overview

Mfr description
GIB-U-309-USS 750LB CAP SS GIBRALTAR
  • Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.Stainless steel has a higher heat tolerance and a higher resistance to corrosion than carbon steel, allowing use at higher temperatures
  • Can be used where a non-magnetic clamp is required.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought