Motion
75135004
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 177° Handle Movement, 180° Bar Opening, Solid Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
Mi Item #06287977
MFR #75135004
Price$132.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 177° Handle Movement, 180° Bar Opening, Solid Bar, Flanged Base, Electro-Plated Zinc, Carbon Steel
Mi Item #06287977
MFR #75135004

Mfr description
GIB-U-528 #1000 SOLID CAP ACTN HVY DTY
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.08/each

Specifications

Dimensions

  • Bar Thickness
    0.7500 in
  • Bar Width
    0.8700 in
  • Base Length
    1.7700 in
  • Base Width
    2.2500 in
  • Height
    8.6400 in
  • Height Under Bar
    2.0600 in
  • Hole Diameters
    0.4100 in
  • Length
    6.9100 in
  • Width Between Mounting Holes
    1.2500 in

Details

  • Bar End Type
    Closed
  • Bar Opening
    180.00°
  • Bar Type
    Solid
  • Base Configuration
    Flanged
  • Finish Coating
    Electro-Plated Zinc
  • Front of Base to Tip
    3.4000 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    177.00 °
  • Handle Orientation
    Vertical
  • Material
    Carbon Steel
  • Maximum Holding Capacity
    1000.00 lb
  • Mechanical Advantage
    12:1; 23:1
  • Number Of Mounting Holes
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)