Motion
75135137
2,500 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 129° Handle Movement, 199° Bar Opening, Solid Bar, Straight Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287978
MFR #75135137
List Price$184.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,500 Lb Holding Capacity, Vertical Handle, Manual Hold Down Toggle Clamp - 129° Handle Movement, 199° Bar Opening, Solid Bar, Straight Base, Electro-Plated Zinc, Carbon Steel
MI ITEM #06287978
MFR #75135137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$184.75/each for your price

Overview

Mfr description
GIB-U-548 #2500 WLDBLE CAP ACTN HVY DTY
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
  • The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
  • Generally, the solid bar models have greater holding capacity than the equivalent U-bar model.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
  • They are manufactured with holding capacities of up to 6,000 pounds.

Specifications

  • Handle Orientation
    Vertical
  • Length
    7.5000 in
  • Maximum Holding Capacity
    2500.00 lb
  • Height Under Bar
    2.2400 in
  • Base Length
    3.2500 in
  • Base Width
    2.0000 in
  • Height
    9.4500 in
  • Bar End Type
    Closed
  • Bar Thickness
    0.7500 in
  • Bar Type
    Solid
  • Finish Coating
    Electro-Plated Zinc
  • Bar Width
    1.0000 in
  • Base Configuration
    Straight
  • Front of Base to Tip
    4.2500 in
  • Handle Color
    Red
  • Handle Material Style
    Straight
  • Handle Movement Angle
    129.00 °
  • Width Between Mounting Holes
    3.5000 in
  • Length Between Mounting Holes
    2.0 in
  • Bar Opening
    199.00°
  • Material
    Carbon Steel
  • Mechanical Advantage
    3.4:1; 4.5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text