Overview
Mfr description
GIB-U-7-101 #475 FLNG BS CAP ACTN HD
- Carbon steel offers strength and rigidity during an application
- It does not resist corrosion as well as stainless steel.Solid Bars are designed to retain a spindle that is fixed to a specific position on the bar
- The spindle retainers are commonly welded to the bar of the clamp at a customer specified position
- Generally, the solid bar models have greater holding capacity than the equivalent U-bar model.Vertical handles are designed with a handle that is 90 degrees, or perpendicular to the clamping bar
- They are manufactured with holding capacities of up to 6,000 pounds.
Specifications
- Handle OrientationVertical
- Length4.6300 in
- Maximum Holding Capacity475.00 lb
- Height Under Bar1.4400 in
- Base Length1.2500 in
- Base Width1.7500 in
- Height5.0000 in
- Bar End TypeClosed
- Bar Thickness0.5000 in
- Bar TypeSolid
- Finish CoatingElectro-Plated Zinc
- Bar Width0.5000 in
- Base ConfigurationFlanged
- Front of Base to Tip3.1200 in
- Handle Material StyleStraight
- Handle Movement Angle80.00 °
- Hole Diameters0.2200 in
- Width Between Mounting Holes1.2500 in
- Length Between Mounting Holes0.75 in
- Number Of Mounting Holes4
- Bar Opening80.00°
- MaterialCarbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data