Motion
06172811
21/32" Knob Diam, 15/32" Recess Diam, Skirted Knob, 25/32" Skirt Diam, 13/32" Stem Hole Depth, 15/32" High
Mi Item #06288086
MFR #06172811
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21/32" Knob Diam, 15/32" Recess Diam, Skirted Knob, 25/32" Skirt Diam, 13/32" Stem Hole Depth, 15/32" High
Mi Item #06288086
MFR #06172811

Mfr description
G10-1100 25/32X15/32" GIBRALTAR CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Knob Diameter
    21/32
  • Recess Diameter
    15/32 in

Details

  • PSC Code
    5340
  • Stem Hole Depth
    13/32 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)