Motion
06172878
1-9/64" Knob Diam, 29/32" Recess Diam, Skirted Knob, 1-3/8" Skirt Diam, 1/2" Stem Hole Depth, 23/32" High
Mi Item #06288090
MFR #06172878
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-9/64" Knob Diam, 29/32" Recess Diam, Skirted Knob, 1-3/8" Skirt Diam, 1/2" Stem Hole Depth, 23/32" High
Mi Item #06288090
MFR #06172878

Mfr description
G10-1155 1-3/8X23/32" GIBRALTAR CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Knob Diameter
    1-9/64
  • Recess Diameter
    29/32 in

Details

  • PSC Code
    5340
  • Stem Hole Depth
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)